Shop All Floor Machine Pads
Americo
Polishing Pads, 14" x 28", White, PK5
Mfr # 40121428
Zoro # G4049365
product price: $45.49
/pk 5, $9.10/ea
$45.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Polishing
- Material Recycled Polyester Fiber
- For Use With Rotary Floor Machines (1,500-3,000 RPM)
- Face Weight 3.38 lbs
- Height 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americo
- MFR # 40121428
- Zoro # G4049365
- UPC # 50075141423310
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Height | 28" |
Width | 14" |
Details
Floor Application | Polishing |
Material | Recycled Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines (1,500-3,000 RPM) |
Face Weight | 3.38 lbs |
Color | White |
Used On | Ceramic; Cork; Granite; Linoleum; Parquet; Pavers; Rubber; Vinyl; Wood |
Application | Polishing |
Standards | Green Seal Certified |
Description
Americo® Polishing Pads, 14" x 28", White, 5/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 72" Slide On Dust Mop Frame (1TZG7)
- CARLISLE FOODSERVICE 60" Fiberglass, 60in, Flex-Tip, White, PK12, Fiberglass (40225EC02)
- GOJO 1200 mL Refill for GOJO LTX-12 Dispenser, Clear & Mild Foam Handwash, Fragrance and Dye Free (1911-02)
- BASICWISE 2 Tier Plastic Laundry Basket with Wheels (QI003311)
- AMERICO Polishing Pads, 14 x 20, White, PK5 (40121420)
- AMERICO Green Scrub Pad, 20in., PK5 (400320)
- AMERICO Red Buff Floor Pad, 20in., PK5 (404420)
- AMERICO Combo Burnishing Pads, 19" Diameter, Tan, PK5 (402019)
- AMERICO Polishing Pads, 14" Diameter, White, PK5 (401214)
- AMERICO EcoPrep EPP Specialty Pads, 20 x 14, Maroon, PK10 (42071420)
- POWR-FLITE Powr-Flite® 19" Economy Pad Driver for 20" Floor Machines (TL19)
- Americo Floor Machine Pads