Shop All Floor Machine Pads
Americo
Green Scrub Pad, 20in., PK5
Mfr # 400320
Zoro # G4138009
original price:
$23.59
6% off
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Scrubbing
- Material Polyester Fiber
- Pad/Brush Size 20 in
- For Use With Rotary Floor Machines
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Americo
- MFR # 400320
- Zoro # G4138009
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Pad/Brush Size | 20 in |
Diameter | 20" |
Details
Floor Application | Scrubbing |
Material | Polyester Fiber |
Item | Sanding/Stripping Pad |
For Use With | Rotary Floor Machines |
Shape | Round |
Color | Green |
Used On | Concrete; Granite; Quarry Tile; Sandstone; Slate; Terra Cotta |
Application | Scrubbing |
Face Weight | 4.2 lbs |
Features | Aggressively Removes Dirt and Scuff Marks from Heavily Soiled Floors |
Standards | Green Seal Certified |
Speed - Maximum | 350 RPM |
Product Type | Scrubbing Pad |
Description
Sanding/Stripping Pad, Color Green, Diameter 20 in, Material Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 350 RPM, Application Sanding, Stripping, Features Aggressively Removes Dirt and Scuff Marks from Heavily Soiled Floors, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Vacuum Bags, Non-Reusable, Wet/Dry, PK2 (9021633)
- THRIFCO PLUMBING Toilet Paper Roller Satin Nickel (4402012)
- PURELL Surface Disinfecting Wipes, Colorless, Light Yellow, Canister, 10 in x 7 in, Unscented, 6 PK (9340-06)
- 3M 14 in. x 20 in. Scotch-Brite Surface Preparation Pad Plus, 5PK (SPPP14X20)
- AMERICO Stripping Pads, 14w x 20h, Black, PK5 (40011420)
- AMERICO Diamond Polishing 17in Scrubbing Pad, 3000 Grit Green, 2 Per Case (435517)
- AMERICO Polishing Pads, 14" Diameter, White, PK5 (401214)
- AMERICO Buffing Pads, 28w x 14h, Red, PK5 (40441428)
- AMERICO Twister Diamond Floor Pad White 20 in. 800 Grit, 2PK (435320)
- AMERICO Polishing Pads, 19" Diameter, White, PK5 (401219)
- 3M Buffing/Cleaning Pad, 17 In, White, PK5 (4100)
- Americo Floor Machine Pads