Shop All Sponges and Scouring Pads
Americo
Global Industrial Light Duty Scouring Pads, White, 6in x 9in - Case of 20 Pads
Mfr # 670325
Zoro # G108562858
product price: $48.65
/ea
Sold in multiples of 2 for $97.30
$97.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americo
- MFR # 670325
- Zoro # G108562858
- UPC # 707022395106
- Country of Origin United States
- Category Sponges and Scouring Pads
Description
global industrial light duty scouring pads are extra soft for use on delicate surfaces. Ideal for porcelain sinks, tubs and toilet bowls. Also works well for cleaning rubber, vinyl, ceramic tile, dishes, stainless steel, metal furniture and fixtures. Environmentally friendly pads are constructed from 100% post consumer and industrial recycled polyester fibers. Material is dense, non-woven and bound with cross-linkable water based adhesives that stand up well to water and most chemicals used in standard maintenance applications. Use with water or mild detergents to clean most delicate surfaces. To prolong the life of this product, it should be rinsed thoroughly after use.each scouring pad measures 9 long x 6 wide x 1/3 thick. Bulk packaged 20 pads per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRAGANZIA Multi-Purpose Cleaner, 175 oz. Bottle, Spring, 3 PK (31524)
- BLACKDIAMOND Round Top Medium Squeegee Rubber Single 16 Inch (BD-A-1-16M)
- AMETEK VAC MOTOR - TF 120V 1STG 5.7 - 116881-50 (116455-50)
- DELTA Dryden, Tissue Holder Stainless (75150-SS)
- AMERICO Global Industrial Cellulose Sponge, Yellow, 4.25in x 6.25in - Case of 24 Sponges (670332)
- AMERICO Global Industrial Heavy Duty Scouring Pads, Green, 6in x 9in - Case of 15 Pads (670327)
- AMERICO Global Industrial Light Duty Scrub Sponge, Yellow/White, 3.25in x 6.25in - Case of 20 Sponges (670328)
- AMERICO Global Industrial Medium Duty Scouring Pads, Green, 6in x 9in - Case of 20 Pads (670326)
- 3M Scotch-Brite Scouring Pad, 5-1/2" L, 3-9/10" W, PK20 (2000)
- 3M Scotch-Brite‚Ñ¢ Medium Duty Scrubbing Sponge, Yellow/Green, 10 Sponges - 74CC (MMM74CC)
- SCOTCH-BRITE PROFESSIONAL Extra Heavy-Duty Pot 'n Pan Handler, 3 1/2" x 5", Blue, PK40 (88)
- Americo Sponges and Scouring Pads