Shop All Floor Machine Pads
Americo
EcoPrep EPP Specialty Pads, 28w x 14h, Maroon, PK10
Mfr # 42071428
Zoro # G4049252
product price: $151.99
/pk 10, $15.20/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Scrubbing; Stripping
- Material Synthetic Fiber
- For Use With Rotary Floor Machines
- Face Weight 5.27 lbs
- Used On Ceramic; Granite; Linoleum; Parquet; Quarry Tile; Rubber; Terrazzo; Vinyl; Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americo
- MFR # 42071428
- Zoro # G4049252
- UPC # 50075141450347
- Country of Origin Italy
- Category Floor Machine Pads
Dimensions
Width | 28" |
Height | 14" |
Details
Floor Application | Scrubbing; Stripping |
Material | Synthetic Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Face Weight | 5.27 lbs |
Used On | Ceramic; Granite; Linoleum; Parquet; Quarry Tile; Rubber; Terrazzo; Vinyl; Wood |
Application | Scrubbing; Stripping |
Color | Maroon |
Description
Americo® EcoPrep EPP Specialty Pads, 28w x 14h, Maroon, 10/CT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Side Press Wringer, Steel, Steel (IMP WH2000)
- TILEX Liquid 1 gal. Instant Disinfectant/Mildew Remover Refill, Jug, 4 PK (35605)
- ECOS PRO Kitchen Bathroom Cleaner, PK6 (PL9746/6)
- BEST SANITIZERS Alpet D2 Sanitizing Wipes, Canister, 10 in x 7 1/2 in, Unscented, 90 Wipes, 6 Pack (SSW0001)
- AMERICO Polishing Pads, 14 x 20, White, PK5 (40121420)
- AMERICO Buffing Pads, 28w x 14h, Red, PK5 (40441428)
- AMERICO Polishing Pads, 14" x 28", White, PK5 (40121428)
- AMERICO EcoPrep EPP Specialty Pads, 20 x 14, Maroon, PK10 (42071420)
- AMERICO Global Industrial„¢ 13" Stripping Pad, Black, 5 Per Case (400113)
- AMERICO Diamond Polishing Starter Pack Plus for 17in Machines (435917)
- BOARDWALK Scrubbing Floor Pads, 17" Diameter, Blue, PK5 (BWK4017BLU)
- Americo Floor Machine Pads