Shop All Floor Machine Pads
Americo
EcoPrep EPP Specialty Pads, 20" Diameter, Maroon, PK10
Mfr # 420720
Zoro # G103666933
product price: $148.99
/pk 10, $14.90/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Scrubbing; Stripping
- Material Synthetic Fiber
- For Use With Rotary Floor Machines
- Used On Ceramic; Granite; Linoleum; Parquet; Quarry Tile; Rubber; Terrazzo; Vinyl; Wood
- Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americo
- MFR # 420720
- Zoro # G103666933
- Country of Origin Italy
- Category Floor Machine Pads
Dimensions
Diameter | 20" |
Details
Floor Application | Scrubbing; Stripping |
Material | Synthetic Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Used On | Ceramic; Granite; Linoleum; Parquet; Quarry Tile; Rubber; Terrazzo; Vinyl; Wood |
Color | Maroon |
Face Weight | 4.5 lbs |
Description
This pad is designed to strip or deep scrub floors without the use of chemicals. It may be used either wet or dry. Used for repairing wood floor finishes and preparing for recoating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 19 9/10 in L Brush, Orange (53767)
- PFERD 5' Tapered Wood Handle - 1-1/8" Dia. (89899)
- ETTORE Handle, f/Squeegee, Wood, Tapered Tip, 1" Dia, 54"L, , NL, PK 12 (ETO1628CT)
- TOUGH GUY All Surface Cleaner, Liquid, 2.5 gal. (36XX46)
- AMERICO Polishing Pads, 19" Diameter, White, PK5 (401219)
- AMERICO Combo Burnishing Pads, 19" Diameter, Tan, PK5 (402019)
- AMERICO 20 EcoPrep EPP Chemical Free Stripping Pad, Maroon, 10PK (420720)
- AMERICO 20 Blue Scrubbing Pad - 5 Pads (400420)
- AMERICO Stripping Pads, 20" Diameter, Black, PK5 (400120)
- AMERICO Global Industrial„¢ 13" Stripping Pad, Purple, 5 Per Case (430513)
- 3M Polishing Pad, Gold, Shape Trapezoid, PK4 (86018)
- Americo Floor Machine Pads