Shop All Floor Machine Pads
Americo
EcoPrep EPP Specialty Pads, 12 x 18, Maroon, 10PK
Mfr # 42071218
Zoro # G105695283
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Specialty
- Material Synthetic Fiber
- For Use With Rotary Floor Machines
- Face Weight 3.03 lbs
- Height 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Americo
- MFR # 42071218
- Zoro # G105695283
- Country of Origin Italy
- Category Floor Machine Pads
Dimensions
Height | 18" |
Width | 12" |
Details
Floor Application | Specialty |
Material | Synthetic Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Face Weight | 3.03 lbs |
Typical Overboot/Overshoe Application | Ceramic; Granite; Linoleum; Parquet; Quarry Tile; Rubber; Terrazzo; VCT; Vinyl; Wood |
Color | Maroon |
Used On | Ceramic; Granite; Linoleum; Parquet; Quarry Tile; Rubber; Terrazzo; VCT; Vinyl; Wood |
Description
This pad is designed to strip or deep scrub floors without the use of chemicals. It may be used either wet or dry. Used for repairing wood floor finishes and preparing for recoating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDEX Liquid Glass and Surface Cleaner, 1 gal., Yellow, Unscented, Jug, 4 PK (682265)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- SPILLTECH Sorbents, 63 gal, 30 in x 150 ft, Oil, White, Polypropylene (WR150H)
- KIMBERLY-CLARK PROFESSIONAL Pro Slimroll Hard Roll Towels for Orange Core Dispensers, White, (580'/Roll, 6 Rolls/Case) (47035)
- AMERICO 17 EcoPrep EPP Chemical Free Stripping Pad, Maroon, 10PK (420717)
- AMERICO Stripping Pads, 14w x 20h, Black, PK5 (40011420)
- AMERICO Diamond Polishing Starter Pack Plus for 17in Machines (435917)
- AMERICO Global Industrial„¢ 20" Carpet Pad, Beige, 5 Per Case (403720)
- AMERICO EcoPrep EPP Specialty Pads, 20 x 14, Maroon, PK10 (42071420)
- AMERICO Scrubbing Pads, 17 Diameter, Green, PK5 (400317)
- 3M 3M„¢ 20" High Productivity Stripping Pad, Black, 5 Per Case (61500014891)
- Americo Floor Machine Pads