Shop All Floor Machine Pads
Americo
Combo Burnishing Pads, 19" Diameter, Tan, PK5
Mfr # 402019
Zoro # G4049079
$29.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Burnishing
- Material Polyester Fiber
- For Use With Rotary Floor Machines
- Color Tan
- Application Burnishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Americo
- MFR # 402019
- Zoro # G4049079
- UPC # 50075141436617
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 19" |
Details
Floor Application | Burnishing |
Material | Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Color | Tan |
Application | Burnishing |
Face Weight | 3.08 lbs |
Used On | Ceramic; Granite; Linoleum; Marble; Quarry Tile; Rubber; Terrazzo; Vinyl; Wood |
Standards | Green Seal Certified |
Description
Americo® Combo Burnishing Pads, 19" Diameter, Tan, 5/CT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFPULL Sofpull Center Pull Paper Towels, White, 2200 PK (28125)
- KRAFT TOOL Crows Foot Texture Single Brush (DW118)
- 3M Sorbents, 17 gal, 11 in x 13 in, Harsh Chemicals, Yellow, Polyester, Polypropylene (P-110)
- GROHE Essentials Toilet Paper Holder, Cover (40689001)
- AMERICO EcoPrep EPP Specialty Pads, 28w x 14h, Maroon, PK10 (42071428)
- AMERICO Global Industrial„¢ 18" Stripping Pad, Maroon, 10 Per Case (420918)
- AMERICO Polishing Pads, 14 x 20, White, PK5 (40121420)
- AMERICO Scrubbing Pads, 14" x 20", Green, PK5 (40031420)
- AMERICO 20 Blue Scrubbing Pad - 5 Pads (400420)
- AMERICO Green Scrub Pad, 20in., PK5 (400320)
- 3M Buffing Pad, 14 In, White, PK5 (4100)
- Americo Floor Machine Pads