Shop All Floor Machine Pads
This Product is Discontinued
Americo
Chemical Free Floor Pad, 14x20in., PK10 (Discontinued)
Mfr # 42071420
Zoro # G4137911
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Synthetic Fiber
- Color Maroon
- Shape Rectangular
- Features Sustainable Stripping with no Need of Harsh Chemicals
- Application Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Americo
- MFR # 42071420
- Zoro # G4137911
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Overall Length | 20 in |
Overall Width | 14 in |
Details
Material | Synthetic Fiber |
Item | Stripping Pad |
Color | Maroon |
Shape | Rectangular |
Features | Sustainable Stripping with no Need of Harsh Chemicals |
Application | Stripping |
Standards | Green Seal Certified |
Product Type | Scrubbing Pad |
Speed - Maximum | 350 RPM |
Description
Stripping Pad, Color Maroon, Diameter Not Applicable, Material Synthetic Fiber, Product Type Scrubbing Pad, Overall Length 20 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 350 RPM, Application Stripping, Features Sustainable Stripping with no Need of Harsh Chemicals, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.