Shop All Floor Machine Pads
Americo
Buffing Pads, 28w x 14h, Red, PK5
Mfr # 40441428
Zoro # G4048744
product price: $45.49
/pk 5, $9.10/ea
$45.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Buffing
- Material Polyester Fiber
- For Use With Rotary Floor Machines
- Face Weight 3.95 lbs
- Used On Ceramic; Granite; Linoleum; Marble; Parquet; Quarry Tile; Rubber; Sandstone; Slate; Terra Cotta; Vinyl; Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americo
- MFR # 40441428
- Zoro # G4048744
- UPC # 50075141426816
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Height | 14" |
Width | 28" |
Details
Floor Application | Buffing |
Material | Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Face Weight | 3.95 lbs |
Used On | Ceramic; Granite; Linoleum; Marble; Parquet; Quarry Tile; Rubber; Sandstone; Slate; Terra Cotta; Vinyl; Wood |
Color | Red |
Application | Buffing |
Standards | Green Seal Certified |
Description
Americo® Buffing Pads, 28w x 14h, Red, 5/CT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEMIST Air Freshener Refill, 6000 cu. ft., PK12 (1047941)
- HOOVER COMMERCIAL Task Vac Bagless Lightweight Upright (CH53010)
- SCOTCH-BRITE Heavy-Duty Scrub Sponge, 4 1/2 x 2 7/10 x 3/5 Green/Yellow, PK3 (HD-3)
- CROCODILE CLOTH Original Huge Cloths, 50 Count (5900-050)
- AMERICO Global Industrial„¢ 20" Polishing Pad, White, 5 Per Case (401220)
- AMERICO Global Industrial„¢ 18" Stripping Pad, Maroon, 10 Per Case (420918)
- AMERICO Diamond Polishing Starter Pack Plus for 17in Machines (435917)
- AMERICO Global Industrial„¢ 14" x 20" Floor Pad, White, 5 Per Case (40401420)
- AMERICO Polishing Pads, 14 x 20, White, PK5 (40121420)
- AMERICO 17 EcoPrep EPP Chemical Free Stripping Pad, Maroon, 10PK (420717)
- 3M Buffing Pad, 14 In, White, PK5 (4100)
- Americo Floor Machine Pads