Shop All Floor Machine Pads
Americo
Buffing Pads, 17" Diameter, Red, PK5
Mfr # 404417
Zoro # G4048771
product price: $22.79
/pk 5, $4.56/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Buffing
- Material Polyester Fiber
- For Use With Rotary Floor Machines
- Color Red
- Diameter 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americo
- MFR # 404417
- Zoro # G4048771
- UPC # 50075141426595
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 17" |
Details
Floor Application | Buffing |
Material | Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Color | Red |
Used On | Ceramic; Granite; Linoleum; Marble; Parquet; Quarry Tile; Rubber; Sandstone; Slate; Terra Cotta; Vinyl; Wood |
Face Weight | 2.03 lbs |
Application | Buffing |
Standards | Green Seal Certified |
Description
Americo® Buffing Pads, 17" Diameter, Red, 5/CT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE EARTH Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, Natural, 12 PK (S1080)
- SCOTT Electronic Hard Roll Towel Dispenser, 12.7w x 9.572d x 15.761h, Black (48860)
- THEOCHEM Liquid 1 qt Mold and Mildew Disinfectant, Bottle, 6 PK (100345-99990-4Q)
- DURASACK 48 Gallons Home and Yard Bags, Blue (BB-2028BLU)
- AMERICO Global Industrial„¢ 18" Stripping Pad, Maroon, 10 Per Case (420918)
- AMERICO Polishing Pads, 14" Diameter, White, PK5 (401214)
- AMERICO Diamond Polishing 17in Scrubbing Pad, 3000 Grit Green, 2 Per Case (435517)
- AMERICO Global Industrial„¢ 20" Carpet Pad, Beige, 5 Per Case (403720)
- AMERICO Combo Burnishing Pads, 20" Diameter, Tan, PK5, 5PK (402020)
- AMERICO Stripping Pads, 20" Diameter, Black, PK5 (400120)
- AMERICO Polishing Pads, 19" Diameter, White, PK5 (401219)
- Americo Floor Machine Pads