Shop All Floor Machine Pads
Americo
Buffing Pads, 14w x 20h, Red, PK5
Mfr # 40441420
Zoro # G4049042
$37.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Buffing
- Material Polyester Fiber
- For Use With Rotary Floor Machines
- Width 14"
- Height 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Americo
- MFR # 40441420
- Zoro # G4049042
- UPC # 50075141426809
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Width | 14" |
Height | 20" |
Details
Floor Application | Buffing |
Material | Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Used On | Ceramic; Granite; Linoleum; Marble; Parquet; Quarry Tile; Rubber; Sandstone; Slate; Terra Cotta; Vinyl; Wood |
Color | Red |
Application | Buffing |
Face Weight | 2.91 lbs |
Standards | Green Seal Certified |
Description
Americo® Buffing Pads, 14w x 20h, Red, 5/CT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL 2000 ml Liquid Hand Soap Cartridge (KCL2LT)
- RUBBERMAID COMMERCIAL Duster Head, Cotton (FGT19900WH00)
- GEORGIA-PACIFIC Facial Tissue, Pacific Blue Basic, 2 Ply, 8 in x 8 1/4 in Sheet, Flat Box, 100 Sheets/Box, 30 Pack (47410)
- PACIFIC BLUE BASIC Hardwound Paper Towels, Continuous Roll Sheets, Bleached, 12 PK (GPC28706)
- AMERICO Global Industrial„¢ 18" Stripping Pad, Gray, 5 Per Case (430318)
- AMERICO Stripping Pads, 20" Diameter, Black, PK5 (400120)
- AMERICO Scrubbing Pads, 14" x 20", Green, PK5 (40031420)
- AMERICO 17 EcoPrep EPP Chemical Free Stripping Pad, Maroon, 10PK (420717)
- AMERICO Scrubbing Pads, 17 Diameter, Green, PK5 (400317)
- AMERICO Global Industrial„¢ 18" Stripping Pad, Maroon, 10 Per Case (420918)
- 3M Natural Blend 20 in. D Non-Woven Natural/Polyester Fiber Buffer Pad Tan (3500-20)
- Americo Floor Machine Pads