Shop All Floor Machine Pads
Americo
Buffing Pads, 14" Diameter, Red, PK5
Mfr # 404414
Zoro # G4049304
original price:
$23.19
5% off
new price: $21.85
/pk 5, $4.37/ea
$21.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Buffing
- Material Polyester Fiber
- For Use With Rotary Floor Machines
- Application Buffing
- Face Weight 1.47 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americo
- MFR # 404414
- Zoro # G4049304
- UPC # 50075141426564
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 14" |
Details
Floor Application | Buffing |
Material | Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Application | Buffing |
Face Weight | 1.47 lbs |
Color | Red |
Used On | Ceramic; Granite; Linoleum; Marble; Parquet; Quarry Tile; Rubber; Sandstone; Slate; Terra Cotta; Vinyl; Wood |
Standards | Green Seal Certified |
Weight | 1.47 lbs |
Description
Americo® Buffing Pads, 14" Diameter, Red, 5/CT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL 3PK Bissell 7 Vac Bag (32120)
- KRAFT TOOL All-Purpose Horsehair Floor/Finish, 24 (CC187-01)
- CONQUEROR 103 Liquid, Odor Counteractant Mango, PK12 (103Q)
- BISSELL COMMERCIAL Floor Scrubber Kit, For Mfr. No. ST100220 (CCKIT1)
- AMERICO Global Industrial„¢ 18" Stripping Pad, Maroon, 10 Per Case (420918)
- AMERICO Diamond Polishing 17in Scrubbing Pad, 3000 Grit Green, 2 Per Case (435517)
- AMERICO Green Scrub Pad, 20in., PK5 (400320)
- AMERICO Diamond Polishing Starter Pack Plus for 17in Machines (435917)
- AMERICO Buffing Pads, 14w x 20h, Red, PK5 (40441420)
- AMERICO EcoPrep EPP Specialty Pads, 28w x 14h, Maroon, PK10 (42071428)
- TENNANT Twister Pad, Red, Size 9", 350 rpm, PK2 (1232651)
- Americo Floor Machine Pads