Shop All Floor Machine Pads
Americo
Buffing Pads, 13" Diameter, Red, PK5
Mfr # 404413
Zoro # G801956930
$19.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Buffing
- Material Polyester Fiber
- For Use With Rotary Floor Machines
- Application Buffing
- Weight 1.28 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Americo
- MFR # 404413
- Zoro # G801956930
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 13" |
Details
Floor Application | Buffing |
Material | Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Application | Buffing |
Weight | 1.28 lbs |
Color | Red |
Face Weight | 1.28 lbs |
Used On | Ceramic; Granite; Linoleum; Marble; Parquet; Quarry Tile; Rubber; Sandstone; Slate; Terra Cotta; Vinyl; Wood |
Standards | Green Seal Certified |
Description
This pad is designed for light duty cleaning and buffing. It will remove light scuff marks and dirt while producing a high gloss shine. For use with standard electric floor machines, orbital scrubbers and automatic scrubbers. Ideal for use on machines speeds up to 800 rpm.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER #23 Fine-Sweeping Broom (233642)
- SCHAEFER BRUSH Standard refrigeration copper fitting brush, 1-1/4 in L Brush, Plastic (00825)
- PROTEAM Retainer, Brush Roll (104499)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Orange, Plastic (41857)
- AMERICO Global Industrial„¢ 20" Polishing Pad, White, 5 Per Case (401220)
- AMERICO Combo Burnishing Pads, 19" Diameter, Tan, PK5 (402019)
- AMERICO Scrubbing Pads, 14" x 20", Green, PK5 (40031420)
- AMERICO Buffing Pads, 14w x 20h, Red, PK5 (40441420)
- AMERICO Polishing Pads, 14 x 20, White, PK5 (40121420)
- AMERICO Polishing Pads, 19" Diameter, White, PK5 (401219)
- 3M High Performance Stripping Pad, 19", PK5 (7400N 939)
- Americo Floor Machine Pads