Shop All Sponges and Scouring Pads
Americo
Americo Manufacturing 400117 17 in. Stripping Pad; Black - Case of 5
Mfr # 400117
Zoro # G303953741
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Americo
- MFR # 400117
- Zoro # G303953741
- UPC # 707022116824
- Country of Origin China
- Category Sponges and Scouring Pads
Description
Pad is made using 100% recycled polyester fiber with 80% post consumer waste. Utilizes water-based latex resins in binding process to eliminate hazardous resins. Black stripping pad is for use with machines up to 350 RPM. Ideal for heavy duty wet stripping. Aggressively removes wax, dirt and finish.
Features- Stripping Pad
- Case of 5
- Color: Black
- Size: 17"
- Type: Stripping Pad
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID-PLUMR Liquid-Plumr Gel Clog Remover 80 oz (00228)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Green, Fiberglass (48LZ48)
- DUSTLESS TECHNOLOGIES Dustless Vacuum, 6Ft, Black Adapter Hose (D5160)
- BIG ASS BRICK SOAP BAR SOAP FRESH MINT 10OZ (03WHITE1)
- AMERICO Global Industrial Medium Duty Scouring Pads, Green, 6in x 9in - Case of 20 Pads (670326)
- AMERICO Global Industrial Cellulose Sponge, Yellow, 4.25in x 6.25in - Case of 24 Sponges (670332)
- AMERICO Global Industrial Light Duty Scouring Pads, White, 6in x 9in - Case of 20 Pads (670325)
- AMERICO Global Industrial Heavy Duty Scouring Pads, Green, 6in x 9in - Case of 15 Pads (670327)
- AMERICO Global Industrial Light Duty Scrub Sponge, Yellow/White, 3.25in x 6.25in - Case of 20 Sponges (670328)
- 3M Heavy Duty Scouring Pad, PK15 (NIAGARA(TM))
- 3M Scrubber Sponge, 6" L, 3-5/8" W, PK20 (74)
- Americo Sponges and Scouring Pads