Shop All Mugs & Tumblers
Americaware
Americaware TVSMT1GR 18 oz Smoky Mountains Vacuum Tumbler - Green
Mfr # TVSMT1GR
Zoro # G703923764
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # TVSMT1GR
- Zoro # G703923764
- Country of Origin China
- Category Mugs & Tumblers
Description
Features
- Stainless steel tumbler is vacuum insulated with double wall construction
- Hot drinks will stay hot for up to six hours
- Cold drinks will stay cold for up to 10 hours
- This stainless steel vacuum tumbler features a smoky mountains emblem design
- Color: Green
- Theme: Smoky Mountains
- Capacity: 18 oz
- Dimension: 9.25" H x 3" W x 3" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARKLING ICE Sparkling Ice +Caffeine Triple Citrus Sparkling Water 16 oz., PK12 (FG00214)
- FAME FABRICS Smock, Zipper, Ceil Blue, K74, 3XL (83091)
- HAPCO-ELMAR R1020SAND-Essential 3 Qt. Round Ice Bucket Lid for R1000, Sand, PK 36 (R1020SAND)
- DE CECCO De Cecco No. 7 Linguine 5lbs Bag, PK4 (VSA8007)
- CRESTWARE Bone White Dover Narrow Rim Mug 9-1/2 oz., Pk36 (CM41V)
- LOGO BRANDS Seattle Seahawks 14oz Relief Mug (628-C14RM)
- LOGO BRANDS Chicago Bears Gameday 30 oz Stainless Tumbler (606-S30T-1)
- LOGO BRANDS Arizona Cardinals 14oz Relief Mug (601-C14RM)
- LOGO BRANDS Florida 14oz Relief Mug (135-C14RM)
- LOGO BRANDS West Virginia 40oz Flipside Powder Coat Tumbler (239-S40PT-34)
- LOGO BRANDS Philadelphia Eagles 20oz Gameday Stainless Steel Tumbler (624-S20T-1)
- Americaware Mugs & Tumblers