Shop All Drinking Glasses
Americaware
Americaware TVSAT1BR 18 oz San Antonio Vacuum Tumbler - Brown
Mfr # TVSAT1BR
Zoro # G503695236
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Americaware
- MFR # TVSAT1BR
- Zoro # G503695236
- Country of Origin China
- Category Drinking Glasses
Description
Features
- stainless steel tumbler is vacuum insulated with double wall construction
- Hot drinks will stay hot for up to six hours
- Cold drinks will stay cold for up to 10 hours
- This stainless steel vacuum tumbler features a san antonio emblem design
- Color: Brown
- Theme: San Antonio
- Capacity: 18 oz
- Dimension: 9.25" H x 3" W x 3" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LBC BAKERY EQUIPMENT 24 VAC Relay (30701-05)
- SERVICE IDEAS Brew N' Pour Stainless Vacuum Insulated Decanter with Timer, 1.9L, Brushed (BNP19V4)
- GENUINE JOE Vented Hot Cup Lid, 50 / Pack, White, PK50 (GJO10212)
- VULCAN HART Rear Pilot 3/16" Od X 18-3/8" (421573-G4)
- DISNEY Lilo & Stitch Shot Glass Set 4 Piece (809053)
- CAMBRO Tumbler, 22 Oz, L 6 1/16, PK36 (CALT22152)
- ITI Mixing Glass, Rim Tempered, 14 Oz, PK24 (8614RT)
- LOGO BRANDS North Carolina 16oz Gameday Pint Glass (185-G16P-1)
- LOGO BRANDS Carolina Panthers 16oz Gameday Pint Glass (605-G16P-1)
- LIBBEY Libbey 8 oz. Domaine Martini Glass, PK12 (8978)
- CAMBRO Multi Pack Colorware Tumbler 9.5 oz. Cle (EA950PSW152)
- Americaware Drinking Glasses