Shop All Mugs & Tumblers
Americaware
Americaware TVCTI1GR 18 oz Catalina Island Vacuum Tumbler - Green
Mfr # TVCTI1GR
Zoro # G303923737
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # TVCTI1GR
- Zoro # G303923737
- Country of Origin China
- Category Mugs & Tumblers
Description
Features
- Stainless steel tumbler is vacuum insulated with double wall construction
- Hot drinks will stay hot for up to six hours
- Cold drinks will stay cold for up to 10 hours
- This stainless steel vacuum tumbler features a catalina island emblem design
- Color: Green
- Theme: Catalina Island
- Capacity: 18 oz
- Dimension: 9.25" H x 3" W x 3" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Cut Out Kit 60T35 (481028)
- STARBUCKS Breakfast Blend Coffee K-Cups, PK96 PK (12433992)
- CHAMPION - MOYER DIEBEL Gasket, Pump .0085 Thk. (1 Notch) (111941)
- AVANTI KNOB (Z-G20A23-030100)
- LOGO BRANDS Colorado Avalanche 14oz Relief Mug (808-C14RM)
- BOELTER BRANDS Carolina Panthers Travel Mug 14oz Full Wrap Style Hype Design (8886074528)
- LOGO BRANDS LA Angels Mike Trout Caricature 15oz Sublimated Mug (501P-C15M-MTC)
- MANHATTAN COMFORT Mendi 6 Mugs (12.17 oz.) in Ivory (NM09-7301)
- LOGO BRANDS Colorado Rockies 11oz Coors Field Sublimated Mug (510-C11M-C2)
- LOGO BRANDS NY Giants 11oz Rally Sublimated Mug (621-C11M-7)
- CREATIVE WARE Ice 24 Set Of 8 (RM-ICE24-8)
- Americaware Mugs & Tumblers