Shop All Mugs & Tumblers
Americaware
Americaware SMVMT01 Vermont 18 oz Full Color Relief Mug
Mfr # SMVMT01
Zoro # G403794022
$42.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Americaware
- MFR # SMVMT01
- Zoro # G403794022
- UPC # 721592000406
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic Vermont locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Vermont 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermostat BIAS CTR INLT (WE4M181)
- KOHLER Countertop Cutting Board (2989-NA)
- HATCO Coated Bulb 50/60W 230/240V (02.30.058.00)
- DIXIE ULTRA Napkin Dispenser, Interfold, Plastic/Steel (54528A)
- TERVIS TUMBLER 16 oz Blue/Clear BPA Free Insulated Tumbler (1310655)
- TREND SETTERS DC Women Mothers Day Wonder Woman Watercolor Ceramic MugWhite (WMUG977B)
- LOGO BRANDS Alabama 20oz Gameday Stainless Tumbler (102-S20T-1)
- LOGO BRANDS Naval Academy 16oz Freezer Mug (249-P16FM)
- LOGO BRANDS Oakland Athletics 14oz Relief Mug (521-C14RM)
- LOGO BRANDS Tennessee Lady Vols 40oz Flipside Powder Coat Tumbler (C1728-S40PT-34)
- LOGO BRANDS Cincinnati Reds 20oz Stripe Fusion Tumbler (508-SP20T-16)
- Americaware Mugs & Tumblers