Shop All Mugs & Tumblers
Americaware
Americaware SMVAI01 Vail 18 oz Full Color Relief Mug
Mfr # SMVAI01
Zoro # G003794019
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMVAI01
- Zoro # G003794019
- UPC # 721592001472
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic Vail locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Vail 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP Ice Bags, 1.5 mil, 11" x 20", Clear, PK1000 (IC1120-TT)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 39.41 cu. ft. Capacity, Black (MT53-1B)
- DART DLW662 Clear Plastic Dome Lid, 1000PK (760DLW662)
- TURBO AIR Door Gasket (M272300100)
- LOGO BRANDS Alabama 30oz Flipside Powder Coat Tumbler (102-S30PT-34)
- LOGO BRANDS Atlanta United 15oz Overtime Sublimated Mug (923-C15M-4)
- LOGO BRANDS Miami Marlins 14oz Relief Mug (512-C14RM)
- LOGO BRANDS Michigan 15oz Stripe Mug (171-C15SM)
- LOGO BRANDS Atlanta Falcons 14oz Relief Mug (602-C14RM)
- LOGO BRANDS Purdue 14oz Relief Mug (201-C14RM)
- TERVIS TUMBLER 30 oz Trailer Bear Multicolored BPA Free Double Wall Tumbler (1355426)
- Americaware Mugs & Tumblers