Shop All Mugs & Tumblers
Americaware
Americaware SMUTH02 Utah 18 oz Full Color Relief Mug
Mfr # SMUTH02
Zoro # G403794077
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMUTH02
- Zoro # G403794077
- UPC # 721592001199
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic Utah locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Utah 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP MICROWAVE Shelf, Ceramic (M# R21Ht) For - Part# Shrpfglspa076Wryz (SHRPFGLSPA076WRYZ)
- GARLAND Open Burner Pilot Tube 19.5" X 5" Aluminium (4515518)
- OHIO STONEWARE Ohio Stoneware 209357 2 gal Crock Bristol 02436 (209357)
- DIXIE Lid for 10 12 and 16 oz. Hot Cup, White, Pk1000 (DIX D9542)
- LOGO BRANDS St Louis Cardinals 14oz Relief Mug (527-C14RM)
- OLAFS ALE HOUSE Tankherd 4 Bovine Horns 3-4oz w Stand (GH2136SHOT)
- LOGO BRANDS Tampa Bay Rays 14oz Relief Mug (528-C14RM)
- LOGO BRANDS Washington Colorblock 20oz Stainless Tumbler (237-S20T-11)
- LOGO BRANDS NY Giants 20oz Flipside Powder Coat Tumbler (621-S20PT-34)
- DICKSONS 8 x 4 in 30 oz Stainless Steel Tumbler with Lid The Struggle is Real But So is God (SSTUM12)
- ORCA Orca 234612 27 oz Camo Chaser Tumbler (234612)
- Americaware Mugs & Tumblers