Americaware

Americaware SMUSA02 America-USA 18 oz Tall Color Etched Mug


product price: $30.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This tall . mug features textured etched lettering and is beautifully decorated with postcard style graphic images of America’s most iconic locations. This sturdy mug will evoke memories of your travel experiences for years to come. Americaware souvenir mugs are the highest quality molded stoneware mugs available. The oversized 18oz capacity not only makes it perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.

Features
  • America-USA 18 oz Tall Color Etched Mug
Specifications
  • Dimension: 5" H x 3.34" W x 3.34" D
  • Weight: 1 lbs 4 oz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.