Shop All Mugs & Tumblers
Americaware
Americaware SMUSA01 America-USA 18 oz Full Color Relief Mug
Mfr # SMUSA01
Zoro # G003859657
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMUSA01
- Zoro # G003859657
- UPC # 721592001885
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic Albuquerque locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- America-USA 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Rocker Switch 7/8 X 1-1/2 Dpdt Ctr-Off (8070496)
- BADIA Parsley Flakes 12 oz., PK4 (00033844906030)
- TOOTSIE ROLL Tootsie Pops Asst (508)
- KANPAK Valve Door Assembly 16Mm (4-0040-0005)
- LOGO BRANDS Georgia 30oz Bulldog on Black Gameday Stainless Steel Tumbler (142-S30T-1B)
- TUXTON 4 x 0.62 in. Cappuccino Saucer-Porcelain White - 2 Dozen (BPE-0451)
- DISNEY Mickey Mouse Sunset Mug with Spoon (49221)
- ITI Brown Speckle Toledo Mug 8-1/2 oz., Pk36 (GR-17)
- LOGO BRANDS Tennessee 14oz Relief Mug (217-C14RM)
- R & R IMPORTS R & R Imports TBM-C-TXA19 16 oz Texas A&M Aggies Mason Jar Tumbler (TBM-C-TXA19)
- TERVIS TUMBLER 30 oz Trailer Bear Multicolored BPA Free Double Wall Tumbler (1355426)
- Americaware Mugs & Tumblers