Shop All Mugs & Tumblers
Americaware
Americaware SMTXS01 Texas 18 oz Duo Tone Brown Relief Mug
Mfr # SMTXS01
Zoro # G503794113
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMTXS01
- Zoro # G503794113
- UPC # 721592000123
- Country of Origin China
- Category Mugs & Tumblers
Description
The duo tone relief mug is beautifully decorated with two-color graphic images of iconic Texas locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Texas 18 oz Duo Tone Brown Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTAGUE Safety Valve 3/8" Fpt X 3/16" Tube (34604-7)
- DEAN Basket Hanger For - Part# 8030029 (8030029)
- VOLLRATH Heater Cast, 240V (44277-1)
- HUSSMANN C25Dnd330B Cont 30A 230V (E209971003)
- LOGO BRANDS North Carolina 14oz Relief Mug (185-C14RM)
- LOGO BRANDS New Jersey Devils 14oz Relief Mug (818-C14RM)
- LOGO BRANDS Atlanta Braves 30oz Etch Black Powder Coat Tumbler (503-S30PT-BLK-9)
- OLAFS ALE HOUSE Tankherd Bovine Horn Mug 20oz (GH2101MUG)
- LOGO BRANDS Michigan State 14oz Relief Mug (172-C14RM)
- HOME BASICS 6 Piece Daisy Mug Set with Stand, MultiColor (MS30105)
- TREND SETTERS DC Women Mothers Day Wonder Woman Watercolor Ceramic MugWhite (WMUG977B)
- Americaware Mugs & Tumblers