Shop All Mugs & Tumblers
Americaware
Americaware SMTUC01 Tucson 18 oz Full Color Relief Mug
Mfr # SMTUC01
Zoro # G803794134
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Americaware
- MFR # SMTUC01
- Zoro # G803794134
- UPC # 721592000925
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic Tucson locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Tucson 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING Slinger Disc /Wfp14Sk-Sck (030566)
- CHAMPION - MOYER DIEBEL Kit Pushbutton Green No (900725)
- BIG MOE CASON BBQ RUB PORK BOTTLE 11OZ (MOEPORK)
- HATCO Press/Temp Relief Vlv For - Part# 3.02.022.00 (3.02.022.00)
- CAROLINES TREASURES Landscape Dishwasher Safe Microwavable Ceramic Coffee Mug (6053CM15)
- CAMCO LIBATC, TUMBLER, PAINTED COOL BLUE, 30OZ (53058)
- DINEX Onyx Insulated Mug, 8 oz., Pk48 (DX300003)
- LOGO BRANDS Cleveland Browns Freezer Mug (608-P16FM)
- ZOJIRUSHI 16 oz Smoky Blue Stainless Steel Mug (SMKHE48AG)
- LOGO BRANDS Nebraska 14oz Relief Mug (182-C14RM)
- LOGO BRANDS New England Patriots 30oz Colorblock Stainless Tumbler (619-S30T-11)
- Americaware Mugs & Tumblers