Shop All Mugs & Tumblers
Americaware
Americaware SMTBF02 Tampa Bay 18 oz Full Color Relief Mug
Mfr # SMTBF02
Zoro # G403793995
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMTBF02
- Zoro # G403793995
- UPC # 721592002004
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic Tampa Bay locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Tampa Bay 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART HINGE KIT, DOOR for Vulcan Hart - Part# 913102-00375 (913102-00375)
- TRAULSEN Bulb Light - 120V/40W (378-29776-00)
- NORCOLD Norcold 620505PW Refrigerator Vent - Polar White (620505PW)
- JADE RANGE Knob 2-3/8 D, Off-On (300-231-000)
- THERMOS 16-Ounce Stainless King Vacuum-Insulated Stainless Steel Travel Tumbler (Midnight Blue) (SK1005MDB4)
- LOGO BRANDS Cincinnati Bengals 15oz Stripe Mug (607-C15SM)
- LOGO BRANDS Alabama 30oz Flipside Powder Coat Tumbler (102-S30PT-34)
- LOGO BRANDS Pittsburgh Steelers Gameday 30 oz Stainless Tumbler (625-S30T-1)
- CAROLINES TREASURES Cat - Ragdoll Dishwasher Safe Microwavable Ceramic Coffee Mug 15 oz. (SS8604CM15)
- TREND SETTERS Scooby Doo Sketchy Scooby Morphing Heat-Sensitive Mug (TR127176)
- LOGO BRANDS San Francisco 49ers 14oz Relief Mug (627-C14RM)
- Americaware Mugs & Tumblers