Shop All Mugs & Tumblers
Americaware
Americaware SMSTL01 St. Louis 18 oz Full Color Relief Mug
Mfr # SMSTL01
Zoro # G903793846
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Americaware
- MFR # SMSTL01
- Zoro # G903793846
- UPC # 721592000741
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic St. Louis locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- St. Louis 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEMCO Easy Wedger - 8 Cut (N55550-8)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 16 In. (TP16)
- ELKAY Cutting Board, Hardwood, 15x16-3/4x3/4" (CB1516)
- PATRIOT COOKING DRAIN, EXTENSION (PT-21101F009)
- MANNA TUMBLR LD&STRW 24OZ 6PK (AC31696)
- LOGO BRANDS Pittsburgh Steelers 30oz Flipside Powder Coat Tumbler (625-S30PT-34)
- LOGO BRANDS LA Chargers 14oz Relief Mug (626-C14RM)
- TERVIS TUMBLER 24 oz Kansas State University Tradition Black/Clear BPA Free Insulated Tumbler with Travel Li (1371132)
- LOGO BRANDS Tennessee 20oz Flipside Powder Coat Tumbler (217-S20PT-34)
- FINELINE SETTINGS 12 Oz. Tumbler (412)
- LOGO BRANDS Boston Red Sox 14oz Relief Mug (505-C14RM)
- Americaware Mugs & Tumblers