Shop All Mugs & Tumblers
Americaware
Americaware SMSLM01 Salem 18 oz Full Color Relief Mug
Mfr # SMSLM01
Zoro # G303794122
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMSLM01
- Zoro # G303794122
- UPC # 721592000772
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic Salem locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Salem 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANCO REFLECTOR BOWL 8"" DEEP (5011-8)
- KELLOGGS Sunshine, Cheez-It Crackers, Original, 1.5 Oz Pack, 45PK (827553)
- MANITOWOC ICE Endcap Top 30In (000006538)
- DUKE 500W 208 Volt Panera Sou Element (228500)
- LOGO BRANDS New York Giants 30oz Etch Powdercoat Tumbler (621-S30PT-BLK-9)
- CAMCO LIBATC, TUMBLER, PAINTED COOL BLUE, 30OZ (53058)
- MICKEY MOUSE Tonal Mug 14 oz (805670)
- LOGO BRANDS West Virginia 40oz Flipside Powder Coat Tumbler (239-S40PT-34)
- LOGO BRANDS NY Jets 14oz Relief Mug (622-C14RM)
- LOGO BRANDS Ohio State 14oz Relief Mug (191-C14RM)
- LOGO BRANDS Indiana 15oz Stripe Mug (153-C15SM)
- Americaware Mugs & Tumblers