Shop All Mugs & Tumblers
Americaware
Americaware SMSFE01 Santa Fe 18 oz Full Color Relief Mug
Mfr # SMSFE01
Zoro # G403794183
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMSFE01
- Zoro # G403794183
- UPC # 721592001441
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic Santa Fe locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Santa Fe 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Plug Orifice 5/16-32 #72 (261785)
- DIXIE Spoon, Black, Series T, Dixie , Med, PK960 (DUSSPT5)
- BUFFALO OUTDOORS Hanging Scale, 550 Pound Capacity (MS550)
- DEXTER RUSSELL Griddle Scraper 3 In (19603)
- LOGO BRANDS Utah Jazz 14oz Relief Mug (729-C14RM)
- TROUVAILLE GLOBAL MUG US NTNL PRK 17.6OZ (NPUSAMUG)
- LOGO BRANDS New Jersey Devils 14oz Relief Mug (818-C14RM)
- X-PAK 30 oz Double Vacuum Wall Tumbler with Lid with JX Camo (KTXTUM30JX)
- DICKSONS 16 oz Stainless Steel Travel Mug Full Armor (SSMUG253)
- LOGO BRANDS Tampa Bay Rays 14oz Relief Mug (528-C14RM)
- LOGO BRANDS Kentucky 20oz Flipside Powder Coat Tumbler (159-S20PT-34)
- Americaware Mugs & Tumblers