Shop All Mugs & Tumblers
Americaware
Americaware SMSDK03 South Dakota 22 oz Night Sky Silhouette Mug
Mfr # SMSDK03
Zoro # G403793971
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMSDK03
- Zoro # G403793971
- UPC # 721592002707
- Country of Origin China
- Category Mugs & Tumblers
Description
Enjoy your favorite hot beverage on a Stary, Stary Night with this generously sized black Night Sky Mug. This stylish mug features iconic silhouettes of your favorite South Dakota locations.
Features- Americaware Souvenir Mugs are the highest quality stoneware mugs
- They are microwave and dishwasher safe
- South Dakota 22 oz Night Sky Silhouette Mug
- Dimension: 4.13" H x 4" W x 4" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE ASSY CYL DRYER-GALV-WHT BFLS, PKG (D510265WP)
- ALLPOINTS Flashlight -Extendable Magnetic (721622)
- BALLY REFRIGERATION Hinge - Reversible (D1250)
- FALKS Falks M3769 Preformed Mantles (M3769)
- LOGO BRANDS Virginia Tech 40oz Flipside Powder Coat Tumbler (235-S40PT-34)
- LOGO BRANDS Utah 14oz Relief Mug (230-C14RM)
- LOGO BRANDS Texas 14oz Relief Mug (218-C14RM)
- LOGO BRANDS New England Patriots Gameday 30 oz Stainless Tumbler (619-S30T-1)
- LOGO BRANDS New York Jets 20oz Etch Black Powder Coat Tumbler (622-S20PT-BLK-9)
- OLAFS ALE HOUSE Tankherd Bovine Horn 20oz with Stand (GH2132HORN)
- LOGO BRANDS Philadelphia Eagles 15oz Stripe Mug (624-C15SM)
- Americaware Mugs & Tumblers