Shop All Mugs & Tumblers
Americaware
Americaware SMSDC04 San Diego 22 oz Night Sky Silhouette Mug
Mfr # SMSDC04
Zoro # G103794261
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMSDC04
- Zoro # G103794261
- UPC # 721592002387
- Country of Origin China
- Category Mugs & Tumblers
Description
Enjoy your favorite hot beverage on a Stary, Stary Night with this generously sized black Night Sky Mug. This stylish mug features iconic silhouettes of your favorite San Diego locations.
Features- Americaware Souvenir Mugs are the highest quality stoneware mugs
- They are microwave and dishwasher safe
- San Diego 22 oz Night Sky Silhouette Mug
- Dimension: 4.13" H x 4" W x 4" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Contactor 3P 60/75A 208/240V (2E-Z15704)
- 1947KITCHEN Stainless Steel Heavy Duty Wire Egg Slicer and Fruit Cutter (TI-HOBES)
- STAR MANUFACTURING Heating Element - 208V/4350W (2N-Z8484)
- SOUTHBEND Door Spring (1179030)
- TROUVAILLE GLOBAL MUG USA MAP CRMIC 16.9OZ (USAMUG)
- LOGO BRANDS Cleveland Cavaliers 14oz Relief Mug (705-C14RM)
- LOGO BRANDS Oakland Athletics 14oz Relief Mug (521-C14RM)
- LOGO BRANDS Notre Dame 20oz Gameday Stainless Steel Tumbler (190-S20T-1)
- LOGO BRANDS Houston Oilers Titans Legacy Gameday White 30oz Stainless Tumbler (631-S30T-C1)
- LOGO BRANDS Buffalo Bills 15oz Stripe Mug (604-C15SM)
- TREND SETTERS Scooby Doo Yikes Ceramic Mug, White (TR127260)
- Americaware Mugs & Tumblers