Americaware SMSDC01 San Diego 18 oz Duo Tone Green Relief Mug
Mfr # SMSDC01
Zoro # G603794310
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMSDC01
- Zoro # G603794310
- UPC # 721592000185
- Country of Origin China
- Category Mugs & Tumblers
Description
The duo tone relief mug is beautifully decorated with two-color graphic images of iconic San Diego locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- San Diego 18 oz Duo Tone Relief Mug
- Color: Green
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORD GUM Ford Gum Big League Chew Bucket 14.1 oz., PK12 (66056)
- VICTORINOX Off Set Vegetable Peeler (7.6073.3)
- SAUER Sauer Olive Oil Blend 9g Pouch, PK200 (06752)
- T&S BRASS Rubber Spring Check Plunger For Catridges W/ Sprin (003164-45)
- LOGO BRANDS Arizona Cardinals 14oz Relief Mug (601-C14RM)
- HOME BASICS Bamboo Mug Tree (MT44374)
- SISTEMA 22.1 oz Assorted Soup Mug (21107)
- LOGO BRANDS Arizona Cardinals 14oz Black Relief Mug (601-C14RM-C1)
- TERVIS TUMBLER MLB 20 oz New York Mets Multicolored BPA Free Tumbler with Lid (1341600)
- LOGO BRANDS Cleveland Browns Gameday 30 oz Stainless Tumbler (608-S30T-1)
- LOGO BRANDS Philadelphia Eagles Gameday 30 oz Stainless Tumbler (624-S30T-1)
- Americaware Mugs & Tumblers