Shop All Mugs & Tumblers
Americaware
Americaware SMSAT02 San Antonio 18 oz Full Color Relief Mug
Mfr # SMSAT02
Zoro # G703794135
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Americaware
- MFR # SMSAT02
- Zoro # G703794135
- UPC # 721592001724
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic San Antonio locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- San Antonio 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Valve, Reversing, W/Coil V10 (S1-02542730000)
- ALLPOINTS Gripp (1/2 Pt Container) (851101)
- GOGO SQUEEZ GoGo Squeez Applesauce 3.2 oz. Pouch, PK48 (120463)
- FRYMASTER Basket Support 12-7/16 X 13-3/4 (803-0132)
- PINKY UP 16 oz Blair White Leaf Pattern Glass Travel Infuser Mug (5866)
- LOGO BRANDS Carolina Panthers 30oz Colorblock Stainless Tumbler (605-S30T-11)
- LOGO BRANDS Mexico Mens Soccer Team 30oz Stainless Tumbler (C4676-S30T-C1)
- LOGO BRANDS San Francisco 49ers 15oz Stripe Mug (627-C15SM)
- LOGO BRANDS Michigan 15oz Stripe Mug (171-C15SM)
- TERVIS TUMBLER 30 oz Trailer Bear Multicolored BPA Free Double Wall Tumbler (1355426)
- CAMCO CARIBOU, TUMBLER HANDLE, 30OZ, BLUE (51925)
- Americaware Mugs & Tumblers