Shop All Mugs & Tumblers
Americaware
Americaware SMSAC01 Sacramento 18 oz Full Color Relief Mug
Mfr # SMSAC01
Zoro # G903794171
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMSAC01
- Zoro # G903794171
- UPC # 721592001205
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic Sacramento locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Sacramento 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE CONTACTOR C16 24V PKG (F330176P)
- AMERICAN METALCRAFT 2 3/4 in Pizza Cutter (PPC2)
- HOSHIZAKI Hose, Vinyl Sold By Meter, Clear (7716-2732)
- VOLLRATH 8 3/4 in x 2 in Waste Chute (8Y802)
- TERVIS TUMBLER 30 oz Acid Wash Tie Dye Blue/White BPA Free Double Wall Tumbler (1388901)
- LOGO BRANDS Carolina Panthers 30oz Colorblock Stainless Tumbler (605-S30T-11)
- X-PAK 30 oz Double Vacuum Wall Tumbler with Lid with JX Camo (KTXTUM30JX)
- SISTEMA 22.1 oz Assorted Soup Mug (21107)
- LOGO BRANDS Miami 30oz Etch Black Powder Coat Tumbler (169-S30PT-BLK-9)
- LOGO BRANDS Texas 14oz Relief Mug (218-C14RM)
- LOGO BRANDS North Carolina 14oz Relief Mug (185-C14RM)
- Americaware Mugs & Tumblers