Americaware SMPHI03 Philadelphia 22 oz Night Sky Silhouette Mug
Mfr # SMPHI03
Zoro # G503794045
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMPHI03
- Zoro # G503794045
- UPC # 721592002295
- Country of Origin China
- Category Mugs & Tumblers
Description
Amercianware offers high quality fun, unique, upscale ceramic items. Our product line includes mugs, shots, travel drinkware and their shapes to fit auto cup holders, special nautical designs for marine application, and more and more style was added for its functional superiority. Our team work seamlessly together to mold designs, vibrant graphics and its signature looks that offer not only beautiful style but also creative solutions and user friendly functionality.Enjoy your favorite hot beverage on a Stary, Stary Night with this generously sized black Night Sky Mug. This stylish mug features iconic silhouettes of your favorite Philadelphia locations.
Features- Americaware Souvenir Mugs are the highest quality stoneware mugs
- They are microwave and dishwasher safe
- Philadelphia 22 oz Night Sky Silhouette Mug
- Dimension: 4.13" H x 4" W x 4" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Relay 12Vdc (8071683)
- ECO-PRODUCTS GreenStripe Renewable/Compostable Cold Cups, 16oz, PK50 PK (EP-CC16-GSPK)
- VULCAN HART Gasket, Ignitor Electrode (00-959100-00001)
- BUNN Server, Coffee, 64 Oz, Ss, Decaf For Bunn - Part# 36252.0001 (36252.0001)
- LOGO BRANDS Wisconsin 14oz Relief Mug (244-C14RM)
- BOELTER BRANDS Carolina Panthers Travel Mug 14oz Full Wrap Style Hype Design (8886074528)
- LOGO BRANDS Notre Dame 20oz Flipside Powder Coat Tumbler (190-S20PT-34)
- TUXTON CHINA 3.25 and amp;quot; Mug - White - 2 Dozen (AMU-150)
- LOGO BRANDS Miami Dolphins 15oz Stripe Mug (617-C15SM)
- TREND SETTERS Scooby Doo Sketchy Scooby Morphing Heat-Sensitive Mug (TR127176)
- LOGO BRANDS St Louis Cardinals 14oz Relief Mug (527-C14RM)
- Americaware Mugs & Tumblers