Shop All Mugs & Tumblers
Americaware
Americaware SMPHI02 Philadelphia 18 oz Full Color Relief Mug
Mfr # SMPHI02
Zoro # G203794079
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMPHI02
- Zoro # G203794079
- UPC # 721592001410
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic Philadelphia locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Philadelphia 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Control Relay, 24V, 50/60 Hz, Dpdt (S1-02423972000)
- INTERNATIONAL COMFORT PRO Cap Rn Rd 440V 5+60 (1172465)
- ALLPOINTS Temperature Probe For Vulcan, VUL353589-1 (44-1235)
- TRUE Cord Set14/3 Sjtow 8" For - Part# E801701 (E801701)
- LOGO BRANDS Utah 40oz Flipside Powder Coat Tumbler (230-S40PT-34)
- LOGO BRANDS New York Giants 15oz Native Sublimated Mug (621-C15M-63)
- LOGO BRANDS Houston Texans 15oz Stripe Mug (613-C15SM)
- LOGO BRANDS Auburn 15oz Stripe Mug (110-C15SM)
- LOGO BRANDS Ohio State 15oz Stripe Mug (191-C15SM)
- TRUE FABRICATIONS True Fabrication 2349 Glacier Rocks Set - Piece of 6 (2349)
- DICKSONS 8 x 4 in 30 oz Stainless Steel Tumbler with Lid This Girl Runs on Coffee Jesus (SSTUM11)
- Americaware Mugs & Tumblers