Shop All Mugs & Tumblers
Americaware
Americaware SMORE01 Oregon 18 oz Full Color Relief Mug
Mfr # SMORE01
Zoro # G303793958
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMORE01
- Zoro # G303793958
- UPC # 721592000505
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic Oregon locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Oregon 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANKIN-DELUX Burner With Air Shutter (GB-13)
- MAGIC SEASONING Magic Seasoning Blackened Redfish Seasoning 5lbs (RED005)
- SHARP Black Consumer Over Range Microwave 1.5 cu. ft. (R1210T)
- CARNIVAL KING Replacement On / Off Switch (382PM30SWTCH)
- TREND SETTERS Harry Potter Constellations Clue Morphing Heat-Sensitive Mug (TR127228)
- LOGO BRANDS Baltimore Ravens 14oz Relief Mug (603-C14RM)
- LOGO BRANDS Minnesota Twins 20oz Flipside Powder Coat Tumbler (517-S20PT-34)
- LOGO BRANDS Toronto Maple Leafs 14oz Relief Mug (828-C14RM)
- TERVIS TUMBLER 30 oz Dragon Fly Multicolored BPA Free Double Wall Tumbler (1368188)
- ABLEWARE Maddak Hand-to-Hand Mug with Lid (Ableware-745980001)
- LOGO BRANDS Georgia Black 14oz Relief Mug (142-C14RM-1A)
- Americaware Mugs & Tumblers