Shop All Mugs & Tumblers
Americaware
Americaware SMOKL02 Oklahoma 18 oz Full Color Relief Mug
Mfr # SMOKL02
Zoro # G903793914
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMOKL02
- Zoro # G903793914
- UPC # 721592002011
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic Oklahoma locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Oklahoma 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIPS Rips Bite-Size Watermelon 4 oz. Peg Bag, PK12 (37521)
- TABLECRAFT Cocktail Shaker, Black Finish, 18 oz (10554)
- DIXIE SmartStock Wrapped Heavy-Weight Cutlery Refill, Knife, Black, PK960, 960PK (SSWPK5)
- SPARKLING ICE Sparkling Ice Black Raspberry Sparkling Water 17 oz. Bottle, PK12 (FG00014)
- LOGO BRANDS Penn State 14oz Relief Mug (196-C14RM)
- TREND SETTERS DC Women Mothers Day Wonder Woman Watercolor Ceramic MugWhite (WMUG977B)
- HOME BASICS Bamboo Mug Tree (MT44374)
- LOGO BRANDS San Francisco 49ers 15oz Stripe Mug (627-C15SM)
- THERMOS 16-Ounce Stainless King Vacuum-Insulated Stainless Steel Travel Mug (Rustic Red) (SK1000MR4)
- LOGO BRANDS Mexico Mens Soccer Team 14oz Sculpted Relief Mug (C4676-C14RM)
- LOGO BRANDS NY Giants 20oz Flipside Powder Coat Tumbler (621-S20PT-34)
- Americaware Mugs & Tumblers