Shop All Mugs & Tumblers
Americaware
Americaware SMOHI01 Ohio 18 oz Full Color Relief Mug
Mfr # SMOHI01
Zoro # G003793944
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMOHI01
- Zoro # G003793944
- UPC # 721592001755
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic Ohio locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Ohio 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENTREE Gasket, H00325 (H00325)
- BEVERAGE-AIR Bar, Adapter , 13"L, Steam Table (28D40-019B)
- LODGE Blacklock Cast Iron Braiser With Lid 4 qt Black (BL17BR)
- HAPCO-ELMAR R2100SAND-Essential 3 Qt. Square Ice Bucket With Handles, Sand, PK 36 (R2100SAND)
- LEGO 8.6 oz White BPA Free Skeleton Mug (40460817)
- CAROLINES TREASURES Landscape Dishwasher Safe Microwavable Ceramic Coffee Mug (6053CM15)
- ZEES CREATIONS Double Wall Tumbler - Burgundy (EDAS1001)
- LOGO BRANDS Kansas 14oz Relief Mug (157-C14RM)
- ORCA 27 oz Camo Chaser Tumbler (OR570353)
- LOGO BRANDS Buffalo Bills Stripe 20 oz Fusion Tumbler (604-SP20T-16)
- GRIZZLY COOLERS Insulated Mug, 16 oz. Capacity (4450065)
- Americaware Mugs & Tumblers