Americaware SMNYC05 New York 18 oz Tall Color Etched Mug
Mfr # SMNYC05
Zoro # G103794025
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMNYC05
- Zoro # G103794025
- UPC # 721592000888
- Country of Origin China
- Category Mugs & Tumblers
Description
This tall . mug features textured etched lettering and is beautifully decorated with postcard style graphic images of New York’s most iconic locations. This sturdy mug will evoke memories of your travel experiences for years to come. Americaware souvenir mugs are the highest quality molded stoneware mugs available. The oversized 18oz capacity not only makes it perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- New York 18 oz Tall Color Etched Mug
- Dimension: 5" H x 3.34" W x 3.34" D
- Weight: 1 lbs 4 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNKIN Coffee, 8.14 oz Net Wt, Ground, PK22 (881334012682)
- GLOBE Dial Assembly (U01033)
- DEXTER RUSSELL Oyster Knife, Boston Pattern 4 In (10833)
- ACDELCO ELEMENT A CL (A3248C)
- HOME BASICS UndertheShelf Mug Rack (CH41212)
- ZEES CREATIONS Love & A Horse EverDrinkware Wine Tumbler (ED1001-H4)
- GRIZZLY COOLERS Insulated Mug, 16 oz. Capacity (4450065)
- LOGO BRANDS Chicago Bears 15oz Stripe Mug (606-C15SM)
- TUXTON CHINA 3.25 and amp;quot; Mug - White - 2 Dozen (AMU-150)
- LOGO BRANDS Arizona Cardinals 40oz Flipside Powder Coat Tumbler (601-S40PT-34)
- OLAFS ALE HOUSE Tankherd Bovine Horn Mug 20oz (GH2101MUG)
- Americaware Mugs & Tumblers