Shop All Mugs & Tumblers
Americaware
Americaware SMNYC03 New York 18 oz Full Color Relief Mug
Mfr # SMNYC03
Zoro # G503793925
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMNYC03
- Zoro # G503793925
- UPC # 721592000697
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic New York locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- New York 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE INDUSTRIES Disposable Hot cup 12 oz. White, Paper, Pk500 (5342DX)
- SERVICE IDEAS SteelVac Creamer, Vacuum Insulated Carafe, Stainless Vacuum, 0.7 Liter (S2SN70WHT)
- TABLECRAFT Six-Piece Cutting Mat Set, 15x20, PK6 (FCB1520A)
- BAKERS PRIDE Knob (8706410)
- ICY-HOT HYDRATION Icy-Hot Hydration V20004NB0 20 oz Vacuum-Insulated Tumbler with Smoke Cap - Navy Blue (V20004NB0)
- LOGO BRANDS Las Vegas Raiders 15oz Stripe Mug (623-C15SM)
- LOGO BRANDS Cleveland Browns 15oz Stripe Mug (608-C15SM)
- OLAFS ALE HOUSE Tankherd Decorative Horn 10oz (GH2131GLASS)
- LOGO BRANDS Ohio State 14oz Relief Mug (191-C14RM)
- ZEES CREATIONS 24 oz Tankard Hammered Copper Mug with Brass Handle (AC6007)
- LOGO BRANDS Atlanta United 15oz Overtime Sublimated Mug (923-C15M-4)
- Americaware Mugs & Tumblers