Americaware SMNYC02 New York 18 oz Duo Tone Green Relief Mug
Mfr # SMNYC02
Zoro # G703793954
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMNYC02
- Zoro # G703793954
- UPC # 721592000024
- Country of Origin China
- Category Mugs & Tumblers
Description
The duo tone relief mug is beautifully decorated with two-color graphic images of iconic New York locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- New York 18 oz Duo Tone Green Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTO-SHAAM Light Bulb, E14,125/130V, 25W (LP-34205)
- BUNN Funnel Assy, Smart Coffee Blk (53463.0038)
- ENTERPRISE MANUFACTURING Sleeve, Applicator , T Bar, 14" (900415)
- TORREY REFRIGERATION Ref Digital Thermostat (ZCOTE-0041)
- MICKEY MOUSE Tonal Mug 14 oz (805670)
- LOGO BRANDS Philadelphia Eagles 20oz Gameday Stainless Steel Tumbler (624-S20T-1)
- BOELTER BRANDS Carolina Panthers Travel Mug 14oz Full Wrap Style Hype Design (8886074528)
- DINEX Midnight Blue Insulated Mug, 8 oz., Pk48 (DX300050)
- LOGO BRANDS LA Chargers 14oz Relief Mug (626-C14RM)
- CRESTWARE Carmel Dover Narrow Rim Mug 9-1/2 oz., Pk36 (CM41VC)
- LOGO BRANDS LA Angels Mike Trout Caricature 15oz Sublimated Mug (501P-C15M-MTC)
- Americaware Mugs & Tumblers