Shop All Mugs & Tumblers
Americaware
Americaware SMNVL01 Nashville 18 oz Full Color Relief Mug
Mfr # SMNVL01
Zoro # G303794290
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMNVL01
- Zoro # G303794290
- UPC # 721592000536
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic Nashville locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Nashville 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIANT SNACK Giants Cashews Dill 4 oz., PK8 (61520)
- CRESTWARE Bus Tub Lid, Polypropylene, Brown (BTLIDBR)
- SUPCO Washer Hose 3/8 in. x 5 ft. Female/Female Elbow (3805FE)
- FAME FABRICS Smock, Female, Purple, K72, SM (32541)
- HOME BASICS 6 Piece Daisy Mug Set with Stand, MultiColor (MS30105)
- LOGO BRANDS Arizona Coyotes 14oz Relief Mug (823-C14RM)
- HEAT WAVE 42 gal Dual Composting Tumbler (HE1870862)
- LOGO BRANDS Utah Jazz 14oz City Edition Relief Mug (729-C14RM-C1)
- ZOJIRUSHI 16 oz Smoky Blue Stainless Steel Mug (SMKHE48AG)
- LOGO BRANDS Boston Red Sox 14oz Relief Mug (505-C14RM)
- LOGO BRANDS Washington Colorblock 20oz Stainless Tumbler (237-S20T-11)
- Americaware Mugs & Tumblers