Shop All Mugs & Tumblers
Americaware
Americaware SMNMX01 New Mexico 18 oz Full Color Relief Mug
Mfr # SMNMX01
Zoro # G503794243
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMNMX01
- Zoro # G503794243
- UPC # 721592001359
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic New Mexico locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- New Mexico 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Switch; Flow Sensor Thermal Disp. 24 V Ac/Dc 15 Cm, #SWT03334 (SWT03334)
- POPCORN INDIANA Snack Popcorn Aged White Cheddar 3.5 oz., PK6 (8435710058)
- KOALA KARE Clips, Kidstter , W/Scrws, 10-Pk (1341KIT)
- VULCAN HART Thermostat Kit W/ Knob And Screws (111506-13)
- LOGO BRANDS Cleveland Browns Gameday 30 oz Stainless Tumbler (608-S30T-1)
- LOGO BRANDS Pittsburgh Steelers 30oz Flipside Powder Coat Tumbler (625-S30PT-34)
- LOGO BRANDS Dallas Cowboys 15oz Stripe Mug (609-C15SM)
- TERVIS TUMBLER MLB 20 oz New York Mets Multicolored BPA Free Tumbler with Lid (1341600)
- LOGO BRANDS LA Angels Mike Trout Caricature 15oz Sublimated Mug (501P-C15M-MTC)
- LOGO BRANDS North Carolina 40oz Flipside Powder Coat Tumbler (185-S40PT-34)
- R & R IMPORTS R & R Imports TBM-C-TXA19 16 oz Texas A&M Aggies Mason Jar Tumbler (TBM-C-TXA19)
- Americaware Mugs & Tumblers