Shop All Mugs & Tumblers
Americaware
Americaware SMMPI01 Mississippi 18 oz Full Color Relief Mug
Mfr # SMMPI01
Zoro # G403794114
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMMPI01
- Zoro # G403794114
- UPC # 721592001304
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic Mississippi locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Mississippi 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW 1751-012 Gas Cock Dial (1751-012)
- NATIONAL PRESTO National Presto Industries 09964 Replacement PowerCup Concentrators (9964)
- AZAR AZ Natural Peanut Butter Unsltd (3518098)
- EAGLE GROUP Warmer Element 240V 750W (303174)
- LOGO BRANDS Denver Broncos 15oz Stripe Mug (610-C15SM)
- LOGO BRANDS South Carolina 14oz Relief Mug (208-C14RM)
- THERMOS 16-Ounce Stainless King Vacuum-Insulated Stainless Steel Travel Tumbler (Midnight Blue) (SK1005MDB4)
- BOELTER BRANDS Carolina Panthers Travel Mug 14oz Full Wrap Style Hype Design (8886074528)
- LOGO BRANDS Buffalo Bills 15oz Stripe Mug (604-C15SM)
- LOGO BRANDS Indiana 14oz Relief Mug (153-C14RM)
- LOGO BRANDS Arizona Coyotes 14oz Relief Mug (823-C14RM)
- Americaware Mugs & Tumblers