Shop All Mugs & Tumblers
Americaware
Americaware SMMNN01 Minnesota 18 oz Full Color Relief Mug
Mfr # SMMNN01
Zoro # G703794067
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMMNN01
- Zoro # G703794067
- UPC # 721592000581
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic Minnesota locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Minnesota 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN 00-498868-0000A Grease Can (HP0049886800)
- HUBBELL Replacement Probe Sensor (P65)
- TABLECRAFT Squeeze Bottle, Natural, 12 oz, PK36 (112C)
- WHIRLPOOL Freezer Door Gasket (2319263T)
- LOGO BRANDS Milwaukee Brewers 40oz Flipside Powder Coat Tumbler (516-S40PT-34)
- LOGO BRANDS Minnesota Vikings 30oz Flipside Powder Coat Tumbler (618-S30PT-34)
- LOGO BRANDS Buffalo Bills 14oz Relief Mug (604-C14RM)
- DINEX Onyx Insulated Mug, 8 oz., Pk48 (DX300003)
- LOGO BRANDS Houston Texans 15oz Stripe Mug (613-C15SM)
- LOGO BRANDS Miami 15oz Stripe Mug (169-C15SM)
- LOGO BRANDS Mexico Mens Soccer Team 14oz Sculpted Relief Mug (C4676-C14RM)
- Americaware Mugs & Tumblers