Americaware SMMIA03 Miami 22 oz Night Sky Silhouette Mug
Mfr # SMMIA03
Zoro # G203794277
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMMIA03
- Zoro # G203794277
- UPC # 721592002349
- Country of Origin China
- Category Mugs & Tumblers
Description
Amercianware offers high quality fun, unique, upscale ceramic items. Our product line includes mugs, shots, travel drinkware and their shapes to fit auto cup holders, special nautical designs for marine application, and more and more style was added for its functional superiority. Our team work seamlessly together to mold designs, vibrant graphics and its signature looks that offer not only beautiful style but also creative solutions and user friendly functionality.Enjoy your favorite hot beverage on a Stary, Stary Night with this generously sized black Night Sky Mug. This stylish mug features iconic silhouettes of your favorite Miami locations.
Features- Americaware Souvenir Mugs are the highest quality stoneware mugs
- They are microwave and dishwasher safe
- Miami 22 oz Night Sky Silhouette Mug
- Dimension: 4.13" H x 4" W x 4" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR HOCKING Anchor Hocking 16 oz. Tempered Rim Mixing Glass 1 Glass, PK24 (7176FU)
- HEINZ Heinz Ketchup Relish & Mustard Picnic Pack 3.375lbs, PK4 (10013000009864)
- COMBOS Combos Cheddar Cheese Pretzel Combo Snack 6.3 oz., PK12 (273751)
- VULCAN HART 304 Ss Flex 3/8 Od X 12 Left Tube (00-851614-00002)
- DISNEY Mickey Mouse Sunset Mug with Spoon (49221)
- LOGO BRANDS Denver Nuggets 14oz Relief Mug (707-C14RM)
- TERVIS TUMBLER 30 oz Dragon Fly Multicolored BPA Free Double Wall Tumbler (1368188)
- HOME BASICS 6 Piece Daisy Mug Set with Stand, MultiColor (MS30105)
- TREND SETTERS Harry Potter Chibi Final Battle Ceramic MugWhite (WMUG985)
- LOGO BRANDS Detroit Lions 15oz Stripe Mug (611-C15SM)
- DICKSONS 16 oz Stainless Steel Travel Mug Full Armor (SSMUG253)
- Americaware Mugs & Tumblers