Shop All Mugs & Tumblers
Americaware
Americaware SMMEM01 Memphis 18 oz Full Color Relief Mug
Mfr # SMMEM01
Zoro # G203794062
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMMEM01
- Zoro # G203794062
- UPC # 721592000543
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic Memphis locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Memphis 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Gas Control Valve 3/4" 24V (8073552)
- BRILL Cream Cheese Buttercreme 32lbs (10202830)
- STARBUCKS Breakfast Blend K-Cups, PK24 PK (12433992)
- HENNY PENNY Knob 1-3/4 D, Pointer (25863)
- LOGO BRANDS LSU 30oz Colorblock Stainless Tumbler (162-S30T-11)
- LOGO BRANDS Pittsburgh Steelers 14oz Relief Mug (625-C14RM)
- MICKEY MOUSE Disney 90th Anniversary Porcelain Mug (805665)
- MICKEY MOUSE 11 oz Disney Minnie Mouse Dress Polka Dots Mug with Spoon (809354)
- LOGO BRANDS LSU 15oz Stripe Mug (162-C15SM)
- CONTIGO Black Insulated Mug 16 oz. (2074748)
- LOGO BRANDS Tampa Bay Rays 14oz Relief Mug (528-C14RM)
- Americaware Mugs & Tumblers