Americaware

Americaware SMMCI01 Mackinac Island 18 oz Duo Tone Blue Relief Mug


product price: $32.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The duo tone relief mug is beautifully decorated with two-color graphic images of iconic Mackinac Island locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.

Features
  • Mackinac Island 18 oz Duo Tone Relief Mug
Specifications
  • Color: Blue
  • Dimension: 4.13" H x 3.88" W x 3.88" D
  • Weight: 1 lbs 5 oz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.