Americaware SMIDA02 Idaho 22 oz Night Sky Silhouette Mug
Mfr # SMIDA02
Zoro # G703794098
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMIDA02
- Zoro # G703794098
- UPC # 721592002691
- Country of Origin China
- Category Mugs & Tumblers
Description
Amercianware offers high quality fun, unique, upscale ceramic items. Our product line includes mugs, shots, travel drinkware and their shapes to fit auto cup holders, special nautical designs for marine application, and more and more style was added for its functional superiority. Our team work seamlessly together to mold designs, vibrant graphics and its signature looks that offer not only beautiful style but also creative solutions and user friendly functionality.Enjoy your favorite hot beverage on a Stary, Stary Night with this generously sized black Night Sky Mug. This stylish mug features iconic silhouettes of your favorite Idaho locations.
Features- Americaware Souvenir Mugs are the highest quality stoneware mugs
- They are microwave and dishwasher safe
- Idaho 22 oz Night Sky Silhouette Mug
- Dimension: 4.13" H x 4" W x 4" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART 12BWWCR CPC 10 - 12 oz Unlaminated Bowl Foam -White, 1000PK (12BWWCR (B))
- CMA DISH MACHINES Peristaltic Pump Block (Black) (00417.10)
- HATCO Blower Motor 120V (R02-12-066)
- MONIN Monin Strawberry Smoothie 46 oz. Bottle, PK6 (M-EG042B)
- LOGO BRANDS Kansas 14oz Relief Mug (157-C14RM)
- LOGO BRANDS Arizona Cardinals 14oz Relief Mug (601-C14RM)
- DICKSONS Dicksons SSTUM-20 30 oz Stainless Steel Cold or Hot Cup Tumbler - Drink Coffee Pet Cat (SSTUM-20)
- LOGO BRANDS Pittsburgh Steelers 14oz Relief Mug (625-C14RM)
- LOGO BRANDS Washington State 15oz Stripe Mug (238-C15SM)
- LOGO BRANDS Alabama Gameday 30 oz Stainless Tumbler (102-S30T-1)
- LOGO BRANDS LA Kings 14oz Relief Mug (814-C14RM)
- Americaware Mugs & Tumblers