Americaware SMHOU02 Houston 22 oz Night Sky Silhouette Mug
Mfr # SMHOU02
Zoro # G203794086
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americaware
- MFR # SMHOU02
- Zoro # G203794086
- UPC # 721592002288
- Country of Origin China
- Category Mugs & Tumblers
Description
Amercianware offers high quality fun, unique, upscale ceramic items. Our product line includes mugs, shots, travel drinkware and their shapes to fit auto cup holders, special nautical designs for marine application, and more and more style was added for its functional superiority. Our team work seamlessly together to mold designs, vibrant graphics and its signature looks that offer not only beautiful style but also creative solutions and user friendly functionality.Enjoy your favorite hot beverage on a Stary, Stary Night with this generously sized black Night Sky Mug. This stylish mug features iconic silhouettes of your favorite Houston locations.
Features- Americaware Souvenir Mugs are the highest quality stoneware mugs
- They are microwave and dishwasher safe
- Houston 22 oz Night Sky Silhouette Mug
- Dimension: 4.13" H x 4" W x 4" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISCO High Limit Thermostat (0017379)
- WILBUR CURTIS Water Valve 3/8" X 3/8" Hose 120V (WC-826)
- HOBART Drive Gear, Machined (00-875044-00002)
- FORD GUM Ford Gum Big League Chew Bucket 14.1 oz., PK12 (66056)
- LOGO BRANDS Ohio State 14oz Relief Mug (191-C14RM)
- LOGO BRANDS Houston Oilers 20oz Colorblock Stainless Steel Tumbler (631V-S20T-11)
- LOGO BRANDS Pittsburgh Steelers 30oz Flipside Powder Coat Tumbler (625-S30PT-34)
- LOGO BRANDS Texas 15oz Stripe Mug (218-C15SM)
- LOGO BRANDS Indiana 14oz Relief Mug (153-C14RM)
- LOGO BRANDS Wisconsin 14oz Relief Mug (244-C14RM)
- CRESTWARE Bright White Alpine White Narrow Rim Mug 10 oz., Pk36 (AL15)
- Americaware Mugs & Tumblers